Cutting Wheel for 1VTU2
Cutting Wheel for 1VTU2
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 12500-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The wheels are precision-machined from high-grade steel and are engineered for long life and maximum cutting accuracy
- Replacement wheel for Ridgid® model 15-SI pipe cutters
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- 1VTU2
- Material:
- Stainless Steel
- Number of Tools Included:
- 1
- Product Type:
- Cutting Wheel
- UPC:
- 095691963970