This product requires certification to purchase.

*CVR* 300 PD 230V AUST

RIDGID

*CVR* 300 PD 230V AUST

  • Fast #
  • Part #R68905
  • Item #2393954
  • Manufacturer Part #68905
5 out of 5 Customer Rating
Brand image
RIDGID

*CVR* 300 PD 230V AUST

  • Fast #
  • Part #R68905
  • Item #2393954
  • Manufacturer Part #68905
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • RIDGID® speed chuck.
  • Reversible 1/2 HP universal motor.
  • Recessed On/Off/Reverse switch.
  • Convert a 300 Power Drive to a portable threading machine.
  • Ideal for use with RIDGID roll groovers.
  • Requires Certification

Specifications

AMP:
8
Horsepower:
1/2 hp
RPM:
38
Type:
R68905
UPC:
095691689054
Volts:
230V
Weight:
96