*CVR* 535-T 3 SPEED 220V MACH
*CVR* 535-T 3 SPEED 220V MACH
Product Details
Product Details
- Large 1.75 gallon (6.6 L) oil tray.
- Large chip tray.
- Generous top cover for keeping tools and fittings handy.
- High clearance carriage makes threading easier.
- Speed chuck with rocker-action jaws centers and grips work piece instantly.
- Can be used with geared Models 141 and 161 threaders.
- Uses Model 816/817 semiautomatic, Model 815A self-opening or Model 811A quick-opening die heads.
- Length gauge for quick, accurate cut-off.
- Die heads and dies.
- Die head racks.
Specifications
- Application:
- Commercial, Residential
- Tool Type:
- Threader
- Type:
- R97897
- UPC:
- 095691978974