*CVR* 535M 230V 36 RPM 811 BSP
*CVR* 535M 230V 36 RPM 811 BSP
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Large 1.75 gallon (6.6 L) oil tray.
- Large chip tray.
- Generous top cover for keeping tools and fittings handy.
- High clearance carriage makes threading easier.
- Speed chuck with rocker-action jaws centers and grips work piece instantly.
- Can be used with geared Models 141 and 161 threaders.
- Uses Model 816/817 semiautomatic, Model 815A self-opening or Model 811A quick-opening die heads.
- Length gauge for quick, accurate cut-off.
- Die heads and dies.
- Die head racks.
Specifications
- AMP:
- 7.5
- Application:
- Commercial, Residential
- Horsepower:
- 1/2 hp
- RPM:
- 36
- Tool Type:
- Threader
- Type:
- RID96512
- UPC:
- 095691965127
- Volts:
- 230V
- Weight:
- 260