This product requires certification to purchase.

*CVR* 700 PD 230V AUST

RIDGID

*CVR* 700 PD 230V AUST

  • Fast #
  • Part #R69170
  • Item #2394229
  • Manufacturer Part #69170
4.8 out of 5 Customer Rating
Brand image
RIDGID

*CVR* 700 PD 230V AUST

  • Fast #
  • Part #R69170
  • Item #2394229
  • Manufacturer Part #69170
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Heavy-duty hand-held Power Drive.
  • Designed for RIDGID® Model 12-R die heads. Other RIDGID die heads (OO-R, OO-RB, 11-R) can be used using adapters. It can also be used with 258/258XL pipe cutters.
  • Requires Certification

Specifications

AMP:
6.5
RPM:
28
Type:
R69170
UPC:
095691691705
Volts:
230V
Watts:
1500
Weight:
25