*CVR* CTTR HINGE 466D
*CVR* CTTR HINGE 466D
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed for rapid cutting of 2" (50 mm) to 12" (300 mm) steel pipe, heavy-wall steel pipe and cast-iron pipe.
- The 11 models operate with minimal cutter rotation as necessary for tight quarters.
- Second handle included for 466, 472 and 468 makes two-man leverage possible for large pipe sizes.
- 360 rotation not required due to 4 cutter wheels.
Documents
Specifications
- Pipe Capacity:
- 3 in - 6 in
- Type:
- R90995
- UPC:
- 095691909954
- Weight:
- 29