This product requires certification to purchase.

*CVR* DIEHEAD 815A F/EUROPE

RIDGID

*CVR* DIEHEAD 815A F/EUROPE

  • Fast #
  • Part #R45322
  • Item #2394305
  • Manufacturer Part #45322
5 out of 5 Customer Rating
Brand image
RIDGID

*CVR* DIEHEAD 815A F/EUROPE

  • Fast #
  • Part #R45322
  • Item #2394305
  • Manufacturer Part #45322
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Self-Opening (SO) - RIDGID offers Optional Die Heads for your pipe threading and fabrication setup. Automatic release for repeatable number of threads. They can be quickly adjusted from size to size with manual release.
  • Quick-Opening (QO) - Manual release for user-specified thread lengths.
  • Bolt - Designed for bolt threading.
  • Mono - Dedicated to a specific size of thread.
  • Semi-Automatic (SA) - Can be quickly adjusted from size to size with manual release.
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Type:
R45322
UPC:
095691453228
Weight:
13