*CVR DRAIN CLEANER, K-45AF-5 UK
*CVR DRAIN CLEANER, K-45AF-5 UK
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Excellent for small line cleaning. Opens clogged lavatory, sink lines, urinals and tub or shower drains.
- Advanced two-way AUTOFEED® control keeps hands and work area clean ? advances & retrieves cable with push of a lever.
- Manual version has a slide-action chuck for quick locking/releasing of cable (Not available in Europe).
- Lightweight, easy-to-use, no setup required.
- Variable speed power unit rotates cable 0-600 RPMs.
- Two-piece twist lock canister with interchangeable inner drum - Makes cable change-out simple; easy to match the right cable for the job.
Recommended Accessories
Specifications
- Application:
- Commercial, Residential
- Tool Type:
- Sink Machine
- UPC:
- 095691373434
- Volts:
- 110V
- Weight:
- 34 lb