*CVR DRUM, NANOREEL N85S PAL
*CVR DRUM, NANOREEL N85S PAL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Small diameter and tight turn radius camera allows lines up to 85' (25 m) to be inspected with tight turns in 1" (25 mm) lines
- Lightweight and compact unit allows for easy transport and efficient storage.
- Interchangeable drums let you change out the inner drum depending on the application.
- L100/L100C - 1 1/2" to 5" (40 - 125 mm) lines with a stiffer push cable allowing you to inspect lines up to 100' (30 m)
- D30 and D65S - Small diameter with tight turns, 1 1/2" to 4" (40 - 100 mm) P-traps, toilet traps, pool lines up to 65' (20 m)
- N85S - Ultra small diameter lines 1" to 2" (25 - 50 mm) with tight turns for specialized applications
Specifications
- Application:
- Commercial, Residential
- Tool Type:
- Camera Reel
- UPC:
- 095691404480
- Weight:
- 7 lb