This product requires certification to purchase.

*CVR* HEAD EXPANDER 12MM

RIDGID

*CVR* HEAD EXPANDER 12MM

  • Fast #
  • Part #R10061
  • Item #2394140
  • Manufacturer Part #10061
5 out of 5 Customer Rating
Brand image
RIDGID

*CVR* HEAD EXPANDER 12MM

  • Fast #
  • Part #R10061
  • Item #2394140
  • Manufacturer Part #10061
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • These single-stage expanders are designed to expand tubing for fast, accurate joints in soft copper, aluminum and soft steel tube without using fittings. The mechanism is free-floating and self-centering.
  • Requires Certification

Documents


Specifications

Pipe Capacity:
12 mm
Type:
R10061
UPC:
095691100610
Weight:
0.44