*CVR* K60SP 230V 60HZ W/A61/A6
*CVR* K60SP 230V 60HZ W/A61/A6
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- A compact machine for institutional, commercial or residential cleaning. Also ideal for septic tank vacuum truck operators. Small enough to fit into cramped spaces, yet powerful enough to clear tough blockages.
- Ideal for rooftop vent stacks. Rear handle allows for easy transporting up ladders and onto rooftops.
- Unique, easy-to-use, instant-acting cable clutch maximizes operator control. Push handle down, cable spins at 600 RPM. Release handle, cable stops instantly.
- Simple adjustment knob allows unit to spin both 7/8" (22 mm) and 5/8" (16 mm)diameter cable. Adjusts in seconds.
- 7?8" (22 mm) cable (C-10) cleans 2" (50 mm) to 6" (150 mm) lines through 150 feet(46 m).
- 5?8" (16 mm) cable (C-7, C-8, C-9) cleans 11?4" (32 mm) to 4" (110 mm) lines through125 feet (38 m).
- Remove only two bolts to access jaw set for cleaning or replacement. Removal of same bolts provides access to belt drive.
- Equipped with 700 W motor.
- Includes A-1 RIDGID® drain cleaning mitt and operator’s manual.
Documents
Specifications
- Type:
- R94497
- UPC:
- 095691944979
- Volts:
- 220V
- Weight:
- 123