*CVR* NUT HEX 5/16 X 18
*CVR* NUT HEX 5/16 X 18
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Commercial, Residential
- Depth:
- 1/2 in
- Height:
- 1/5 in
- Length:
- 1/2 in
- UPC:
- 095691398888