*CVR* THRD MACH 220/240V 50HZ
*CVR* THRD MACH 220/240V 50HZ
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- An induction motor helps minimize noise.
- A special capacitor-start / capacitor-run motor allows the 1224 to thread a full range of material where voltage drop is experienced.
- 1/4"-2" Universal Die Head; 2 1/2"-4" receding die head allows cutting of tapered or straight NPT/NPSM or BSPT/BSPP threads.
- Constant and proper lubrication of dies and workpiece with through-head oiling.
Specifications
- Application:
- Commercial, Residential
- Tool Type:
- Threader
- Type:
- R29863
- UPC:
- 095691298638
- Weight:
- 231