Copper Washer
Copper Washer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Fasteners, Hardware, Hooks
- Material:
- Copper
- Product Type:
- Washer
- UPC:
- 095691381385
- Weight:
- 1