D1333 18 in. Pipe Wrench Nut
D1333 18 in. Pipe Wrench Nut
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6 Pallet: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Nut fits Ridgid® wrench size 48
- For use with Ridgid® handle assemblies R31460 or R 31535
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- E-18
- Pipe Capacity:
- 2-1/2 in
- Tool Type:
- Nut
- UPC:
- 095691316851
- Weight:
- 0.1