Decoupler for K-60, K-60SP, K-1500 and K-1500G
Decoupler for K-60, K-60SP, K-1500 and K-1500G
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Decouples cables for 5/8" (16 mm) , 7/8" (22 mm), and 1-1/4" (32 mm) diameters
- Aluminum handle for added leverage
- Built in holder on K-5208 for easier identification
- Accommodates 5/8" (16 mm), 7/8" (22 mm) , and 1-1/4" (32 mm) sectional cables
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- K-1500, K-1500G, K-60, K-60SP
- Material:
- Aluminum
- Number of Pieces:
- 1 Piece
- Product Type:
- Decoupler
- UL Listed:
- No
- UPC:
- 095691617187
- Weight:
- 0.75 lb