This product requires certification to purchase.

Drum Assembly for Ridge Tool K750

RIDGID

Drum Assembly for Ridge Tool K750

  • Fast #
  • Part #R41982
  • Item #373672
  • Manufacturer Part #41982
4.7 out of 5 Customer Rating
Brand image
RIDGID

Drum Assembly for Ridge Tool K750

  • Fast #
  • Part #R41982
  • Item #373672
  • Manufacturer Part #41982
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Replacement Drum Assembly with 3?4 in. Pigtail
  • Model No: A-7534
  • Weight: 37 1/2 lb.
  • Used with K750 drain cleaning machine
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
K750 Drain Cleaning Machine
Product Type:
Drum Assembly
UPC:
095691419828
Weight:
37-1/2