E4787 48 HEEL JAW PIN
E4787 48 HEEL JAW PIN
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Used on item Pipe Wrench
Specifications
- Application:
- Commercial, Residential
- Height:
- 1/5
- Length:
- 4-1/2
- Pipe Capacity:
- 6 in
- Product Type:
- Pin
- Type:
- R31765
- UPC:
- 095691317650
- Weight:
- 0.5