This product requires certification to purchase.

10 in. Chain Knocker

RIDGID

FlexShaft™ 10 in. Chain Knocker

  • Fast #
  • Part #R64313
  • Item #7849856
  • Manufacturer Part #64313
5 out of 5 Customer Rating
Brand image
RIDGID

FlexShaft™ 10 in. Chain Knocker

  • Fast #
  • Part #R64313
  • Item #7849856
  • Manufacturer Part #64313
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Smooth Chain Knockers - Smooth chain knockers clean drains wall to wall in all soft walled pipes. They are efficient in removing grease, hair and other soft blockages
  • Chain Knockers With Carbide Tip - Chain Knockers with carbide tips clean wall to wall and are ideal for removing scale and light roots as well other grease and soft blockages in hard walled pipe types.
  • Penetrating Chain Knockers With Carbide Tip - Penetrating head chain knockers with carbide tips can be used to open full blockages such as grease, hair, and other soft blockages.
  • Nylon Cleaning Brushes - Nylon Cleaning Brushes can be used for lightly cleaning pipe walls. Brushes can also be used for relining applications such as spray coating.
  • Nylon/Steel Brushes - 50% Nylon and 50% Steel Brushes can be used for light grinding of pipe walls and to help clear debris sitting at the bottom of a pipe. These brushes can also be used for relining applications such as preparing PVC walls for a liner.
  • Ball and Drop Heads - Penetrating heads only that can be attached with standard chain knockers or brushes when carbide tipped chains are too aggressive. Ball heads designed for optimal in pipe negotiation in smaller lines and drop heads designed to navigate down stacks in back to back applications.
  • Flex shaft® Cable - Flex Shaft® cables spin inside of a durable Nylon sheath, letting you inspect while cleaning to save time and effort. An enclosed rotating cable prevents splatter and wipes clean as you retract. The replacement cable is a simple to replace.
  • Requires Certification

Specifications

Application:
Commercial, Residential
Collection:
FlexShaft™
Fits Pipe Size:
5/16 in
Height:
13
Length:
1-81/200
Material:
Steel
Number of Pieces:
1 Piece
Product Type:
Chain Knocker
Size:
10 in
UL Listed:
No
UPC:
095691643131
Weight:
0.426
Width:
4