2-1/8 x 3/8 x 5 - 6 in. Chain Knocker
FlexShaft 2-1/8 x 3/8 x 5 - 6 in. Chain Knocker
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Cleans Drains Wall to Wall
- Chain Knocker Cleans 5" to 6" Drains
- Carbide Grit Head Penetrates Tough Blockages
- Removes Wipes, Grease, Soft Blockages, Scale and Roots
- Nylon/Steel Brushes - 50% Nylon and 50% Steel Brushes can be used for light grinding of pipe walls and to help clear debris sitting at the bottom of a pipe. These brushes can also be used for relining applications such as preparing PVC walls for a liner.
- Flexshaft® Lubricant - Flexshaft Lubricant with PTFE (Teflon) reduces FlexShaft cable friction and wear during insertion into the drain. Lubricant should be applied to any exposed cable on a monthly basis. Lubricant applied on the outer sheath also improve
Documents
Specifications
- Application:
- Commercial, Residential
- Collection:
- FlexShaft
- Color Finish Name:
- Silver
- Diameter:
- 3/8 in
- Fits Pipe Size:
- 5 in - 6 in
- Height:
- 297/500 in
- Length:
- 9-1/4 in
- Material:
- Steel
- Number of Tools Included:
- 1
- Product Type:
- Chain Knocker
- UL Listed:
- No
- UPC:
- 095691666581
- Weight:
- 0.60265 lb
- Width:
- 1-5/8 in