This product requires certification to purchase.

2-1/8 x 3/8 x 4 - 5 in. Chain Knocker

RIDGID

FlexShaft 2-1/8 x 3/8 x 4 - 5 in. Chain Knocker

  • Fast #
  • Part #R66653
  • Item #8255893
  • Manufacturer Part #66653
4.7 out of 5 Customer Rating
Brand image
RIDGID

FlexShaft 2-1/8 x 3/8 x 4 - 5 in. Chain Knocker

  • Fast #
  • Part #R66653
  • Item #8255893
  • Manufacturer Part #66653
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Cleans Drains Wall to Wall
  • Chain Knocker Cleans 4" Drains
  • Carbide Grit Head Penetrates Tough Blockages
  • Removes Wipes, Grease, Soft Blockages, Scale and Roots
  • Nylon/Steel Brushes - 50% Nylon and 50% Steel Brushes can be used for light grinding of pipe walls and to help clear debris sitting at the bottom of a pipe. These brushes can also be used for relining applications such as preparing PVC walls for a liner.
  • Flexshaft® Lubricant - Flexshaft Lubricant with PTFE (Teflon) reduces FlexShaft cable friction and wear during insertion into the drain. Lubricant should be applied to any exposed cable on a monthly basis. Lubricant applied on the outer sheath also improve
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Collection:
FlexShaft
Color Finish Name:
Silver
Diameter:
3/8 in
Fits Pipe Size:
4 in - 5 in
Height:
10-1/2 in
Length:
1-5/8 in
Material:
Steel
Number of Tools Included:
1
Product Type:
Chain Knocker
UL Listed:
No
UPC:
095691666536
Weight:
0.5066 lb
Width:
7-3/4 in