2 in. Chain Knocker
FlexShaft 2 in. Chain Knocker
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Smooth Chain Knockers - Smooth chain knockers clean drains wall to wall in all soft walled pipes. They are efficient in removing grease, hair and other soft blockages
- Chain Knockers With Carbide Tip - Chain Knockers with carbide tips clean wall to wall and are ideal for removing scale and light roots as well other grease and soft blockages in hard walled pipe types.
- Penetrating Chain Knockers With Carbide Tip - Penetrating head chain knockers with carbide tips can be used to open full blockages such as grease, hair, and other soft blockages.
- Nylon Cleaning Brushes - Nylon Cleaning Brushes can be used for lightly cleaning pipe walls. Brushes can also be used for relining applications such as spray coating.
- Nylon/Steel Brushes - 50% Nylon and 50% Steel Brushes can be used for light grinding of pipe walls and to help clear debris sitting at the bottom of a pipe. These brushes can also be used for relining applications such as preparing PVC walls for a liner.
- Ball and Drop Heads - Penetrating heads only that can be attached with standard chain knockers or brushes when carbide tipped chains are too aggressive. Ball heads designed for optimal in pipe negotiation in smaller lines and drop heads designed to navigate down stacks in back to back applications.
- Flex shaft® Cable - Flex Shaft® cables spin inside of a durable Nylon sheath, letting you inspect while cleaning to save time and effort. An enclosed rotating cable prevents splatter and wipes clean as you retract. The replacement cable is a simple to replace.
Specifications
- Application:
- Commercial, Residential
- Collection:
- FlexShaft
- Fits Pipe Size:
- 2 in
- Height:
- 12-1/2
- Length:
- 1-81/200
- Material:
- Carbide Tipped
- Product Type:
- Chain Knocker
- UL Listed:
- No
- UPC:
- 095691643087
- Weight:
- 0.263
- Width:
- 4