This product requires certification to purchase.

50 ft. Electric Drain Cleaning Machine for 1-1/4 - 2 in. Pipe

This product has been replaced by

FLEXSHAFT K9-102+ F/ 1-1/4 - 4 PIPES
RIDGID Drain Cleaning Tool for 1-1/4-4 in. Pipes
Manufacturer Part #76193
RIDGID

FlexShaft™ 50 ft. Electric Drain Cleaning Machine for 1-1/4 - 2 in. Pipe

  • Fast #
  • Part #R64263
  • Item #7849843
  • Manufacturer Part #64263
5 out of 5 Customer Rating
Brand image

This product has been replaced by

FLEXSHAFT K9-102+ F/ 1-1/4 - 4 PIPES
RIDGID Drain Cleaning Tool for 1-1/4-4 in. Pipes
Manufacturer Part #76193
RIDGID

FlexShaft™ 50 ft. Electric Drain Cleaning Machine for 1-1/4 - 2 in. Pipe

  • Fast #
  • Part #R64263
  • Item #7849843
  • Manufacturer Part #64263
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Chain knockers expand for full pipe cleaning
  • FlexShaft machines let you keep your camera in-pipe while you work
  • Faster setup and cleanup, quick cleaning, and cordless convenience for additional time savings
  • A full range of chain knockers and accessories are available
  • Accessories - Full range of chain knockers, brushes and accessories are available
  • Requires Certification

Recommended Accessories


Specifications

Application:
Commercial, Residential
Cable Length (ft):
50 ft
Collection:
FlexShaft™
Color Finish Name:
Dark Grey
Corded Cordless:
Corded
Fits Pipe Size:
1-1/4 in - 2 in
Height:
22-1/10 in
Length:
19-1/5 in
Number of Tools Included:
1
Pipe Capacity:
1-1/4 in - 2 in
Power Source:
Electric
RPM:
2500
Temperature Range:
20 to 140 Deg F
UL Listed:
No
UPC:
095691642639
Weight:
24.3 lb
Width:
7-1/2 in