5/16 x 2 in. Chain Knocker
FlexShaft 5/16 x 2 in. Chain Knocker
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Chain knocker cleans 2" drains
- Carbide grit head penetrates tough blockages
- Removes wipes, grease, soft blockages, scale and roots
- Chain knockers expand to the size of the pipe
- Nylon/steel brushes - 50% nylon and 50% steel brushes can be used for light grinding of pipe walls and to help clear debris sitting at the bottom of a pipe. These brushes can also be used for relining applications such as preparing PVC walls for a liner
- Ball and drop heads - penetrating heads only that can be attached with standard chain knockers or brushes when carbide tipped chains are too aggressive. Ball heads designed for optimal in pipe negotiation in smaller lines and drop heads designed to navigate down stacks in back to back applications
- Flex shaft® cable - Flex Shaft® cables spin inside of a durable nylon sheath, letting you inspect while cleaning to save time and effort. An enclosed rotating cable prevents splatter and wipes clean as you retract. The replacement cable is a simple to replace
Documents
Specifications
- Application:
- Drain Cleaning
- Collection:
- FlexShaft
- Color Finish Name:
- Silver
- Diameter:
- 5/16 in
- Fits Pipe Size:
- 2 in
- Height:
- 10 in
- Length:
- 6-1/4 in
- Material:
- Steel
- Number of Tools Included:
- 1
- Product Type:
- Chain Knocker
- UL Listed:
- No
- UPC:
- 095691665782
- Weight:
- 0.32 lb
- Width:
- 1-5/8 in