This product requires certification to purchase.

5/16 x 3 in. Chain Knocker

RIDGID

FlexShaft 5/16 x 3 in. Chain Knocker

  • Fast #
  • Part #R66583
  • Item #8338663
  • Manufacturer Part #66583
4.4 out of 5 Customer Rating
Brand image
RIDGID

FlexShaft 5/16 x 3 in. Chain Knocker

  • Fast #
  • Part #R66583
  • Item #8338663
  • Manufacturer Part #66583
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Chain knocker cleans 2" drains
  • Carbide grit head penetrates tough blockages
  • Removes wipes, grease, soft blockages, scale and roots
  • Chain knockers expand to the size of the pipe
  • Nylon/steel brushes - 50% nylon and 50% steel brushes can be used for light grinding of pipe walls and to help clear debris sitting at the bottom of a pipe. These brushes can also be used for relining applications such as preparing PVC walls for a liner
  • Ball and drop heads - penetrating heads only that can be attached with standard chain knockers or brushes when carbide tipped chains are too aggressive. Ball heads designed for optimal in pipe negotiation in smaller lines and drop heads designed to navigate down stacks in back to back applications
  • Flex shaft® cable - Flex Shaft® cables spin inside of a durable nylon sheath, letting you inspect while cleaning to save time and effort. An enclosed rotating cable prevents splatter and wipes clean as you retract. The replacement cable is a simple to replace
  • Requires Certification

Documents


Specifications

Application:
Drain Cleaning
Collection:
FlexShaft
Color Finish Name:
Silver
Diameter:
5/16 in
Fits Pipe Size:
3 in
Height:
10 in
Length:
7 in
Material:
Steel
Number of Tools Included:
1
Product Type:
Chain Knocker
UL Listed:
No
UPC:
095691665836
Weight:
0.54 lb
Width:
1-5/8 in