This product requires certification to purchase.

6-3/4 x 3/8 in. Chain Knocker

RIDGID

FlexShaft™ 6-3/4 x 3/8 in. Chain Knocker

  • Fast #
  • Part #R66618
  • Item #8255884
  • Manufacturer Part #66618
4.7 out of 5 Customer Rating
Brand image
RIDGID

FlexShaft™ 6-3/4 x 3/8 in. Chain Knocker

  • Fast #
  • Part #R66618
  • Item #8255884
  • Manufacturer Part #66618
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Cleans Drains Wall To Wall
  • Chain Knocker Cleans 3" Drains
  • Removes Grease and Soft Blockages
  • Nylon Cleaning Brushes - Nylon Cleaning Brushes can be used for lightly cleaning pipe walls. Brushes can also be used for relining applications such as spray coating.
  • Nylon/Steel Brushes - 50% Nylon and 50% Steel Brushes can be used for light grinding of pipe walls and to help clear debris sitting at the bottom of a pipe. These brushes can also be used for relining applications such as preparing PVC walls for a liner.
  • Flexshaft® Lubricant - Flexshaft Lubricant with PTFE (Teflon) reduces FlexShaft cable friction and wear during insertion into the drain. Lubricant should be applied to any exposed cable on a monthly basis. Lubricant applied on the outer sheath also improve
  • Requires Certification
Dimensions & Measurements
Diameter
3/8 in
Fits Pipe Size
3 in - 4 in
Height
1-5/8 in
Length
1-1/2 in
Number of Pieces
1 Piece
Weight
0.33705 lb
Width
6-3/4 in
Characteristics & Features
Collection
FlexShaft™
Color Finish Name
Silver
Material
Steel
Number of Tools Included
1
Warranty & Product Information
Application
Commercial, Residential
Product Type
Chain Knocker
UL Listed
No
UPC
095691666185