Front Bearing for Ridgid 300 Pipe Threading Machine
Front Bearing for Ridgid 300 Pipe Threading Machine
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with main components - 300/300A power drive machine
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- 300 and 300A
- Length:
- 6 in
- Portable:
- No
- Product Type:
- Bearing
- UL Listed:
- No
- UPC:
- 095691452702
- Weight:
- 3 lb