This product requires certification to purchase.

Front Guard for Ridgid K-75A, K-75B, K-1500, K-1500A, K-1500B, K-1500ASP, K-1500BSP and K-1500G Sectional Draining Machine

RIDGID

Front Guard for Ridgid K-75A, K-75B, K-1500, K-1500A, K-1500B, K-1500ASP, K-1500BSP and K-1500G Sectional Draining Machine

  • Fast #
  • Part #R23547
  • Item #371039
  • Manufacturer Part #23547
5 out of 5 Customer Rating
Brand image
RIDGID

Front Guard for Ridgid K-75A, K-75B, K-1500, K-1500A, K-1500B, K-1500ASP, K-1500BSP and K-1500G Sectional Draining Machine

  • Fast #
  • Part #R23547
  • Item #371039
  • Manufacturer Part #23547
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
K-75A, K-75B, K-1500, K-1500A, K-1500B, K-1500ASP, K-1500BSP, K-1500G
Height:
9-3/10
Length:
12-2/5
Product Type:
Guard
UPC:
095691235473
Weight:
4.25