Groove Roll for Ridgid 915 Roll Groover
Groove Roll for Ridgid 915 Roll Groover
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Application:
- Roll Groover
- Brand Model Compatibility:
- Model 915
- Size:
- 2 in - 6 in
- Tool Type:
- Groove Roll
- UL Listed:
- No
- UPC:
- 095691936424
- Weight:
- 7 oz