This product requires certification to purchase.

Hydraulic Pump for Ridgid 918 Roll Groover

RIDGID

Hydraulic Pump for Ridgid 918 Roll Groover

  • Fast #
  • Part #R61132
  • Item #1882859
  • Manufacturer Part #61132
5 out of 5 Customer Rating
Brand image
RIDGID

Hydraulic Pump for Ridgid 918 Roll Groover

  • Fast #
  • Part #R61132
  • Item #1882859
  • Manufacturer Part #61132
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
Model 918 and 918-I
Height:
8-1/2 in
Length:
9-7/10 in
Portable:
No
Product Type:
Hydraulic Pump
UL Listed:
No
UPC:
095691611321
Weight:
8.51 lb