Idler Pulley for Ridgid K-400 Drain Cleaning Machine
Idler Pulley for Ridgid K-400 Drain Cleaning Machine
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- Ridgid K-400 Drain Cleaning Machine
- Height:
- 1 in
- Length:
- 2 in
- UL Listed:
- No
- UPC:
- 095691274885
- Weight:
- 0.5 lb