Lead Wire
Lead Wire
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For use with motor - 300/300A power drive machine
Documents
Specifications
- Brand Model Compatibility:
- Model 1233, 300, 300A, 300-Compact and 535 Euro
- Color Finish Name:
- White
- Portable:
- No
- Product Type:
- Lead Wire
- UL Listed:
- No
- UPC:
- 095691866806
- Weight:
- 0.031 lb