LEADER,T-458P 5/8 FLEX Trap
LEADER,T-458P 5/8 FLEX Trap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Model K-6200 for 3" – 6" drain/sewer lines, up to 200'.
- Rugged, corrosion resistant polyethylene drum holds 100' of 5/8" cable.
- Motor: 115V/60Hz, reversible, universal AC motor; 4/10 HP, 285 RPM; 5.6 amps.
- LxWxH: 29 1/2"x18 3/4"x43 1/2" (max height); 180 lbs. (machine & 100 ft. of cable).
Specifications
- Application:
- Commercial, Residential
- UPC:
- 095691129932