This product requires certification to purchase.

LEADER,T-468P 3/4 FLEX Trap

RIDGID

LEADER,T-468P 3/4 FLEX Trap

  • Fast #
  • Part #R12998
  • Item #2394379
  • Manufacturer Part #12998
4.4 out of 5 Customer Rating
Brand image
RIDGID

LEADER,T-468P 3/4 FLEX Trap

  • Fast #
  • Part #R12998
  • Item #2394379
  • Manufacturer Part #12998
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Model K-6200 for 3" – 6" drain/sewer lines, up to 200'.
  • Rugged, corrosion resistant polyethylene drum holds 100' of 5/8" cable.
  • Motor: 115V/60Hz, reversible, universal AC motor; 4/10 HP, 285 RPM; 5.6 amps.
  • LxWxH: 29 1/2"x18 3/4"x43 1/2" (max height); 180 lbs. (machine & 100 ft. of cable).
  • Requires Certification

Specifications

Application:
Commercial, Residential
UPC:
095691129987