Locator for Ridgid SR-20 SeekTech Line Locator
Locator for Ridgid SR-20 SeekTech Line Locator
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Target line and guidance arrows quickly identify distortion.
- Proximity signal and signal strength help work through difficult locates.
- Trace any frequency from 10 Hz to 35 kHz.
Specifications
- Brand Model Compatibility:
- SR-20 SeekTech Line Locator
- Type:
- R22173
- UPC:
- 095691221735
- Weight:
- 5