1/2 - 3/4 in. Ring
MegaPress 1/2 - 3/4 in. Ring
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MI
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MI
Product Details
Product Details
- Press connections can be made on a "wet" system
- Flameless system eliminates the need for hot work permits
- Enables you to make steel press connections in even tighter spaces than before
Specifications
- Brand Model Compatibility:
- RP 240, RP 241, RP 200, RP 210, RP 100
- Collection:
- MegaPress
- Color Finish Name:
- Black
- Cutting Capacity:
- 1/2 in - 3/4 in
- Height:
- 9-4/5
- Length:
- 17
- Tool Type:
- Ring
- UPC:
- 095691669889
- Weight:
- 8
- Width:
- 5-1/2