2-1/2 in. XL Press Ring
MegaPress® 2-1/2 in. XL Press Ring
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- RIDGID® Press Booster and Rings press steel pipe up to 4" in less than 25 seconds
- Flameless system eliminates the need for hot work permits.
- Press connections can be made on a wet system.
- Swivel Actuator allows a press tool to be placed +/- 90° to the pipe being pressed.
- Jointly developed and tested with Viega® MegaPress® XL fittings.
- RIDGID Press Tools and Rings are built for the most demanding applications and are backed by the RIDGID Full Lifetime Warranty.
Specifications
- Collection:
- MegaPress®
- Tool Type:
- Jaw
- UPC:
- 095691606433
- Weight:
- 5.9 lb