Press Booster Kit for 2-1/2 - 4 in. XL Pipe
MegaPress® Press Booster Kit for 2-1/2 - 4 in. XL Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- New RIDGID® Press Booster and Rings now press steel pipe up to 4"
- Flameless system eliminates the need for hot work permits.
- Press connections can be made on a wet system.
- Jointly developed and tested with Viega® MegaPress® XL fittings.
- For use with MegaPress® XL and MegaPress®XL Stainless Fittings.
- RIDGID Press Tools and Rings are built for the most demanding applications and are backed by the RIDGID Full Lifetime Warranty.
Specifications
- Application:
- Commercial, Residential
- Collection:
- MegaPress®
- Color Finish Name:
- Black
- Cutting Capacity:
- 2-1/2 in - 4 in
- Height:
- 9-1/2
- Jaw Capacity (in):
- 2-1/4 in - 4 in
- Length:
- 27
- Number of Tools Included:
- 1
- Tool Type:
- Jaw
- UL Listed:
- No
- UPC:
- 095691606389
- Weight:
- 52.5