This product requires certification to purchase.

3 in. XL Press Ring

RIDGID

MegaPress® 3 in. XL Press Ring

  • Fast #
  • Part #RID60648
  • Item #7528684
  • Manufacturer Part #60648
4.7 out of 5 Customer Rating
Brand image
RIDGID

MegaPress® 3 in. XL Press Ring

  • Fast #
  • Part #RID60648
  • Item #7528684
  • Manufacturer Part #60648
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • RIDGID® Press Booster and Rings press steel pipe up to 4" in less than 25 seconds
  • Flameless system eliminates the need for hot work permits.
  • Press connections can be made on a wet system.
  • Swivel Actuator allows a press tool to be placed +/- 90° to the pipe being pressed.
  • Jointly developed and tested with Viega® MegaPress® XL fittings.
  • RIDGID Press Tools and Rings are built for the most demanding applications and are backed by the RIDGID Full Lifetime Warranty.
  • Requires Certification

Specifications

Collection:
MegaPress®
Number of Tools Included:
1
Tool Type:
Jaw
UL Listed:
No
UPC:
095691606488
Weight:
7.1 lb