This product requires certification to purchase.

Compact Jaws for 1/2 in.-1 in. Kit

RIDGID

MegaPress Compact Jaws for 1/2 in.-1 in. Kit

  • Fast #
  • Part #R66983
  • Item #10125944
  • Manufacturer Part #66983
5 out of 5 Customer Rating
Brand image
RIDGID

MegaPress Compact Jaws for 1/2 in.-1 in. Kit

  • Fast #
  • Part #R66983
  • Item #10125944
  • Manufacturer Part #66983
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Press connections can be made on a "wet" system
  • Flameless system eliminates the need for hot work permits.
  • Enables you to make steel press connections in even tighter spaces than before.
  • Requires Certification
Dimensions & Measurements
Height
9-4/5 in
Length
17 in
Weight
17 lb
Width
5-1/2 in
Characteristics & Features
Brand Model Compatibility
RP 240, RP 241, RP 200, RP 210, RP 100
Collection
MegaPress
Color Finish Name
Black
Warranty & Product Information
Type
R66983
UPC
095691669834