200 ft. True Sense Mini Camera Reel

You last purchased this on
 
RIDGID

Seesnake® Mini 200 ft. True Sense Mini Camera Reel

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

Seesnake® Mini 200 ft. True Sense Mini Camera Reel

  • Fast #
  • Part #R63633
  • Item #7849853
  • Manufacturer Part #63633
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • With TruSense, advanced sensors on the fixed camera head convey valuable information about the in-pipe environment
  • Tilt Sense, the on-camera inclinometer provides the camera’s degree of tilt and displays it on a See Snake CSx series Wi-Fi enabled monitor
  • 200' (61 m) of 0.36" (9,1 mm) moderately stiff push cable diameter strikes a good balance between stiffness and the ability to navigate turns and ideal for inspecting 1.5" to 8" (40 mm to 200 mm) main laterals
  • Download the free HQx Live app to view and record inspection jobs on your phone or tablet
  • Rugged, high-intensity LEDs for exceptional viewing and long life
  • Tilt Sense displays the camera's pitch in a pipe on a connected See Snake CSx series monitor
  • Powerful FleXmitter® sonde has a long range and preserves the camera's ability to make turns
  • High dynamic range (HDR) image sensor expands the camera’s dynamic range, reducing blown-out areas and sections of the pipe that are too dark to see, offering superior clarity and detail
  • Requires Certification

Recommended Accessories


Specifications

Application:
Commercial, Residential
Cable Length (ft):
200 ft
Collection:
Seesnake® Mini
Color Finish Category:
Greys
Color Finish Name:
Grey, Red
Diameter:
9/25 in
GSA Approved:
No
Height:
22 in
Length:
20-2/5 in
Material:
Stainless Steel
Maximum Temperature:
104
Minimum Temperature:
-4
Origin:
Domestic
Overall Box Size:
20-1/2 in x 12-1/4 in x 23-1/2 in
Pipe Capacity:
1-1/2 in - 8 in
Portable:
Yes
Smart Home Enabled:
No
Temperature Range:
-4 to 104 Deg F (-20 to 40 Deg C)
Tool Type:
Camera Head
UL Listed:
No
Weight:
26 lb
Width:
11-3/10 in