17 x 1-1/4 - 2-1/2 in. Basin Wrench

You last purchased this on
 
RIDGID

Model 1019 17 x 1-1/4 - 2-1/2 in. Basin Wrench

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

Model 1019 17 x 1-1/4 - 2-1/2 in. Basin Wrench

  • Fast #
  • Part #R31180
  • Item #51961
  • Manufacturer Part #31180
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Tension plug holds the head in any angle up to 90-degrees.
  • Telescoping button for easy adjustments.
  • Holds pipe 1-1/4 to 2-1/2-inches in diameter.
  • Spring-loaded alloy-steel jaws for one-handed ratcheting.
  • Requires Certification

Specifications

Adjustable:
Yes
Application:
Commercial, Residential
Bare Tool or Kit:
Tool Kit
Capacity:
1-1/4 in - 2-1/2 in
Collection:
Model 1019
GSA Approved:
No
Handle Type:
T-handle
Length:
17 in
Material:
Forged Alloy Steel
Maximum Capacity:
1-1/4 in
Number of Tools Included:
1
Origin:
Domestic
Overall Box Size:
12 in x 6 in x 1-1/4 in
Pipe Capacity:
1-1/4 in
Tool Type:
Wrench
Weight:
2 lb
WrenchType:
Basin