This product requires certification to purchase.

1/4 - 1-1/2 in. Pipe Reamer

RIDGID

Model 127 1/4 - 1-1/2 in. Pipe Reamer

  • Fast #
  • Part #R34965R
  • Item #164999
  • Manufacturer Part #34965R
5 out of 5 Customer Rating
Brand image
RIDGID

Model 127 1/4 - 1-1/2 in. Pipe Reamer

  • Fast #
  • Part #R34965R
  • Item #164999
  • Manufacturer Part #34965R
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 900
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Handy for easy reaming and beveling of ¼ to 1-1/2-inch diameter tube
  • Plastic construction with long-wearing alloy steel blades
  • Gives fast, professional reaming on copper, aluminum, brass and other types of tubing.
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Collection:
Model 127
Color Finish Name:
Red
Material:
Alloy Steel, Plastic
Number of Tools Included:
1
Pipe Capacity:
1/4 in - 1-1/2 in
Tool Type:
Reamer
UPC:
095691349651
Weight:
0.31 lb