Model 16728 Remote Transmitter Adapter
Model 16728 Remote Transmitter Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Adapter for 1 1/4" sectional cable
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- Model 16728
- Fitting Size 1:
- 1-1/4
- Fitting Sizes:
- 1-1/4 in
- Number of Tools Included:
- 1
- UPC:
- 095691192585