1/8 - 2 in. Power Drive Reamer for Ridge Model 535 and Model 300
Model 341 1/8 - 2 in. Power Drive Reamer for Ridge Model 535 and Model 300
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Reamer Assembly for Use on 300 Power Drive Carriage
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- Model 300, Model 535, Model 535A and Model 535M
- Collection:
- Model 341
- Material:
- Alloy Steel
- Pipe Capacity:
- 1/8 in - 2 in
- Tool Type:
- Reamer
- UPC:
- 095691423658
- Weight:
- 6.62