This product requires certification to purchase.

2-1/2 - 4 in. Heavy Duty Pipe Cutter

RIDGID

Model 44-S 2-1/2 - 4 in. Heavy Duty Pipe Cutter

  • Fast #
  • Part #R32880
  • Item #8700
  • Manufacturer Part #32880
3.8 out of 5 Customer Rating
Brand image
RIDGID

Model 44-S 2-1/2 - 4 in. Heavy Duty Pipe Cutter

  • Fast #
  • Part #R32880
  • Item #8700
  • Manufacturer Part #32880
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 120
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Designed for work in areas where a complete turn is impossible.
  • Second handle on Model 44-S makes two-man leverage possible for large pipe sizes.
  • Equipped with four heavy-duty wheels.
  • Both models are equipped with four heavy-duty wheels.
  • Requires Certification

Specifications

Adjustable:
No
Application:
Commercial, Residential
Collection:
Model 44-S
Cutting Capacity:
2-1/2 in - 4 in
GSA Approved:
No
Handle Type:
T-handle
Height:
3 in
IAPMO Listed:
No
Length:
26 in
Material:
Cast Iron
Number of Tools Included:
1
Pipe Capacity:
2 1/2 in
Portable:
No
Tool Type:
Pipe Cutter
Type:
R32880
UL Listed:
No
UPC:
095691328809
Weight:
20 lb
Width:
8 in