1-1/2 in. Pipe Extractor
Model 87 1-1/2 in. Pipe Extractor
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- RIDGID® pipe extractors make easy work of removing broken threaded ends of pipe, pipe plugs and fittings. Available for schedule 40 and 80 pipe.
- Each is plainly marked showing drill size used when solid ends of plugs and fittings must be drilled to receive extractor.
- Fittings must be drilled to receive extractor
- For use on SCH 40 pipe
- Drill size: 1 9/16"
- Pipe size: 1-1/2"
- Length: 4"
Documents
Specifications
- Collection:
- Model 87
- Fits Pipe Size:
- 1-1/2 in
- Length:
- 4
- Tool Type:
- Reamer
- Type:
- R35630
- UPC:
- 095691356307
- Weight:
- 26