Manhole Guide Pipe
Model A-17 Manhole Guide Pipe
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Model A-17 manhole guide pipe
- For use with RIDGID K-1500 and K-5208 sectional drain cleaners
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- K-1500
- Collection:
- Model A-17
- Product Type:
- Manhole Guide Pipe
- UL Listed:
- No
- UPC:
- 095691592408
- Weight:
- 23