1 in. Hammer Flaring Tool
Model E-52 1 in. Hammer Flaring Tool
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 100-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Made of high-grade, hardened steel, these tools have a long nose guide that centers tools for smooth, 45° uniform flares
- Hammer-type flaring tool
- Quality flaring tools from ridge tools
- For safety, use with a soft-faced, brass hammer (R06088)
Specifications
- Application:
- Commercial, Residential
- Collection:
- Model E-52
- Diameter:
- 1
- Material:
- Steel
- Number of Tools Included:
- 1
- Tool Type:
- Hammer Flaring
- UL Listed:
- No
- UPC:
- 095691413352
- Weight:
- 0.75