2 in. Hammer Flaring Tool

You last purchased this on
 
RIDGID

Model E-64 2 in. Hammer Flaring Tool

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

Model E-64 2 in. Hammer Flaring Tool

  • Fast #
  • Part #R41350
  • Item #8576
  • Manufacturer Part #41350
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Hammer-type flaring tool
  • Quality flaring tools from ridge tools
  • Made of high-grade, hardened steel, these tools have a long nose guide that centers tools for smooth, 45° uniform flares
  • For safety, use with a soft-faced, brass hammer (R06088)
  • Requires Certification

Specifications

Application:
Commercial, Residential
Bare Tool or Kit:
Tool Kit
Collection:
Model E-64
Diameter:
2 in
Material:
Steel
Number of Tools Included:
1
Origin:
Domestic
Overall Box Size:
4-7/10 in x 4-3/10 in x 4-3/10 in
Tool Type:
Hammer Flaring
UL Listed:
No
Weight:
2 lb